!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SAFETY GLASSES, ADJUSTABLE TEMPLES, SCRATCH-RESISTANT, UV, POLYCARBONATE/VINYL, PC

SAFETY GLASSES, ADJUSTABLE TEMPLES, SCRATCH-RESISTANT, UV, POLYCARBONATE/VINYL, PC

CONDOR

SAFETY GLASSES, ADJUSTABLE TEMPLES, SCRATCH-RESISTANT, UV, POLYCARBONATE/VINYL, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, ADJUSTABLE TEMPLES, SCRATCH-RESISTANT, UV, POLYCARBONATE/VINYL, PC

SAFETY GLASSES, ADJUSTABLE TEMPLES, SCRATCH-RESISTANT, UV, POLYCARBONATE/VINYL, PC

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDRCA1101B-GHC
  • Mfr. Model # CA1101B-GHC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 1275
  • Shipping Weight 0.075 lbs
Suggested Replacement Product
STRATOS SAFETY GLASSES, UV PROTECTION/SCRATCH-RESISTANT, ANSI/CSA, BLACK, NYLON/PC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.69 / EACH

EHC: EHC :

Product Details

Stay comfortable and protected throughout the workday with these half-frame safety glasses. These glasses feature a scratch-resistant lens coating and adjustable temples for a custom fit. They are made of polycarbonate and vinyl and have a grey lens, black frame, and black temple. They protect against 99% of UV rays and meet CSA standards.

Technical Specs

  • Arm Colour Black
  • Eyewear Size M
  • Frame Material Vinyl
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Coating Scratch Resistant
  • Lens Material Polycarbonate
  • Arm Tip Type Adjustable
  • Frame Colour Black
  • Frame Type Half-Frame
  • Includes Anti-Fog Lens Coating No
  • Includes No Lens Coatings No
  • Item Safety Glasses
  • Lens Colour Gray
  • Standards CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list