Skip Content
GLASSES BLK HALF FRAME AMBER LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASSES BLK HALF FRAME AMBER LENS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCA1101B-AHC
  • Mfr. Model # CA1101B-AHC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.07 lbs

Product Details

Economical shield-style protective eyewear. Lightweight, comfortable all day wear on the job. Black half frame with adjustable temples allow individual wearer to adjust for both comfort and a secure fit. Hardcoat polycarbonate lens offers the best available impact protection. Certified to CSA Z94.3.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Size Standard
  • Lens Coating Scratch-Resistant
  • Lens Colour Amber
  • Frame Material Vinyl
  • Standards CSA Z94.3
  • Lens Material Polycarbonate
  • Temple Style Adjustable
  • Gender Unisex
  • Frame Design Half-Frame
  • Temple Colour Black
  • UV Protection 99%
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Amber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list