Skip Content
GLASSES BLK FRM MULTI-CT CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES BLK FRM MULTI-CT CLEAR LENS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTA024C4A
  • Mfr. Model # TA024C4A
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.08 lbs

Product Details

Condor TA024 series. Black half-frame has bayonet-style temples. The versatile and comfortable curved lens with edge detail performs in any environment. Made of high-quality polycarbonate offering superb UV protection. CSA Certified to CSA Z94.3.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Frame Colour Black
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Frame Material Vinyl
  • Lens Colour Clear
  • Temple Style Bayonet
  • Lens Material Polycarbonate
  • Standards CSA Z94.3
  • UV Protection 99%
  • Temple Colour Black
  • Gender Unisex
  • Frame Design Half-Frame
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list