GLASSES BLACK READER 1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES BLACK READER 1.5

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCA1101B15
  • Mfr. Model # CA1101B15
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.75 lbs

Product Details

Economical shield-style protective reader glasses with +1.5 diopter magnification. Lightweight, comfortable all day wear on the job. Adjustable temples allow individual wearer to adjust for both comfort and a secure fit. Polycarbonate lens offers the best available impact protection.CSA certified to Z94.3 standards.

Technical Specs

  • Item Reader Glasses
  • Frame Colour Black
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • Standards CSA Z94.3
  • UV Protection 99%
  • Temple Style Adjustable
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list