Skip Content
GLASSES BLACK FRAME GREY LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASSES BLACK FRAME GREY LENS

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTMKD312AF
  • Mfr. Model # KD312AF
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 144.0 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Gray
  • Lens Material Polycarbonate
  • Frame Material Nylon
  • UV Protection 99.9%
  • Temple Style Adjustable
  • Gender Unisex
  • Series Klondike(R)
  • Standards ANSI Z87.1-2010
  • Primary Lens Color Gray
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Frame Color Black
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Photochromatic Lens No
  • Metal Detectable Yes
  • Temple Colour Black
  • Polarized Lens No
  • X-Ray Detectable No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list