GLASS TUBE CUTTER,1/4 TO 1 CAP,STL/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASS TUBE CUTTER,1/4 TO 1 CAP,STL/

WHEELER-REX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38L092
  • Mfr. Model # 38L092
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Glass Tube Cutter
  • Replacement Chain Mfg. Model No. 7914
  • Body Material Steel and Aluminum
  • Overall Length 10"
  • Cutting Action Squeeze and Pop
  • Cutting Capacity 1/4" - 1"
  • Handle Material Steel and Aluminum
  • Cuts Glass Tubing, Lab Glass, Gauge Glass, Porcelain Tube

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list