Skip Content
GLASS TREATMENT RAIN-X ORIGINAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLASS TREATMENT RAIN-X ORIGINAL

RAINX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNXBCRX11413CN6
  • Mfr. Model # BCRX11413CN6
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 2998
  • Shipping Weight 1.05 lbs

Product Details

Rain-X(R) Original glass treatment. Repels rain, sleet and snow. Seals microscopic pores in glass with a non-stick invisible barrier. Allows easy removal of frost, ice, salt and bug splatter. Improves wet weather driving visibility. Ideal for both auto and marine.

Technical Specs

  • Item Rain-X Glass treatment
  • Colour Colourless
  • Application For All Exterior Glass Surfaces, Auto and Marine.
  • Container Type Trigger Bottle
  • Flash Point (F) 13 Degrees C (55.4 Degrees C) Estimated
  • Package Quantity 6
  • Size 473mL
  • Appearance Clear
  • Standards ACGIH, IARC, NPRI, WHMIS
  • Specific Gravity 0.801 - 0.805

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list