Skip Content
GLASS TEST TUBE WITH RIM,25X150MM,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASS TEST TUBE WITH RIM,25X150MM,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8FYE0
  • Mfr. Model # 8FYE0
  • UNSPSC # 41121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Capacity 60mL
  • Material of Construction Borosilicate Glass
  • Colour Clear
  • Item Test Tube with Rim
  • Length 150mm
  • Outside Dia. 25mm
  • Standards and Approvals None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list