GLASS TEST TUBE WITH RIM,16X100MM,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASS TEST TUBE WITH RIM,16X100MM,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8FYD8
  • Mfr. Model # 8FYD8
  • UNSPSC # 41121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Colour Clear
  • Item Test Tube with Rim
  • Capacity 14mL
  • Length 100mm
  • Outside Dia. 16mm
  • Material of Construction Borosilicate Glass
  • Standards and Approvals None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list