Skip Content
GLASS SIGHT IN LINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASS SIGHT IN LINE

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIX3533CA
  • Mfr. Model # 3533CA
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Cam and Groove in - Line Sight Glass
  • Body Material Aluminium
  • Connection Type Coupler x Adapter
  • Gasket Material Buna
  • Fittings Sub-Category Coupler/Adapter Combinations
  • Coupler Size 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list