Skip Content
Discontinued with Replacement
GLASS MAGNIFIER 2.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GLASS MAGNIFIER 2.0

MCR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTMBKH20
  • Mfr. Model # BKH20
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs
Suggested Replacement Product
BIFOCAL BEARKAT 2.0

Price: NA

Technical Specs

  • Item Protective Readers
  • Frame Colour Clear/Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • UV Protection 99.9%
  • Temple Colour Clear
  • Foam Lined No
  • Eyewear Frame Style Frameless
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Lens Material Polycarbonate
  • Series Good
  • Standards ANSI Z87+
  • Temple Style Hybrid
  • X-Ray Detectable No
  • Diopter Strength +2.00
  • Eyewear Frame Design Wraparound
  • Eyewear Venting Non-Vented
  • Reader Eyewear Item Bifocal Safety Reading Glasses

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list