Skip Content
GLASS FILLER,1H LEVER,SPOUT 4 1/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASS FILLER,1H LEVER,SPOUT 4 1/8 I

T & S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MCU2
  • Mfr. Model # 2MCU2
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Technical Specs

  • Flow Rate 2.60 gpm
  • Item Glass Filler
  • Includes Push Back Arm
  • Number of Holes 1
  • Standards ISO,CSA,ANSI/NSF 74
  • ADA Compliant Yes
  • Spout Length 4-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list