GLASS DOOR CATCH,CATCH L 13/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASS DOOR CATCH,CATCH L 13/32 IN

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GGH2
  • Mfr. Model # 4GGH2
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Single Sided Glass Door Catch
  • Pull Force -
  • Adjustable No
  • Locking/Nonlocking Non-locking
  • Catch/Latch Height 13/32"
  • Catch/Latch Depth 17/32"
  • Catch/Latch Material Plastic
  • Catch/Latch Finish Black Plastic
  • Catch/Latch Width 1-3/16"
  • Catch/Latch Type Magnetic
  • Catch/Latch Opening Action Push

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list