Skip Content
GLASS DOOR CATCH,CATCH L 1 3/32 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASS DOOR CATCH,CATCH L 1 3/32 IN

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FCW8
  • Mfr. Model # 4FCW8
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Single Sided Magnetic Glass Door Catch
  • Pull Force 2.5 lbs.
  • Adjustable No
  • Catch/Latch Material Plastic
  • Locking/Nonlocking Non-locking
  • Catch/Latch Depth 5/8"
  • Catch/Latch Height 1-3/32"
  • Catch/Latch Type Magnetic
  • Catch/Latch Width 1-19/32"
  • Catch/Latch Opening Action Push
  • Catch/Latch Finish Black Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list