GLASS DOME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASS DOME

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE21R881
  • Mfr. Model # 21R881
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 1169
  • Shipping Weight 1.0 lbs

Product Details

Glass Globe, Vertical Location Lighting Accessory, For Use With 21R872/3/4, Clear Glass, Length (In.) 6-5/8, Height (In.) 3-1/4, Width (In.) 3-1/4

Technical Specs

  • For Use With 21r872/3/4
  • Height (In.) 3-1/4
  • Item Glass Globe
  • Length (In.) 6-5/8
  • Type Vertical Location Lighting Accessory
  • Description/Special Features Clear Glass
  • Width (In.) 3-1/4
  • Package Quantity 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list