Skip Content
GLASS DISPOSAL BOX,FLOOR,12X12X27IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASS DISPOSAL BOX,FLOOR,12X12X27IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YMN6
  • Mfr. Model # 4YMN6
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.58 lbs

Product Details

Heavy-duty white cardboard box clearly printed with recycle graphics for paper, plastic, cans, bottles, glass.

Technical Specs

  • Height 27"
  • Item Glass Disposal Box
  • Length 12"
  • Material Cardboard
  • Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list