Skip Content
GLASS CLOTH WRAP,WOVEN EDGE,2 IN,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASS CLOTH WRAP,WOVEN EDGE,2 IN,12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YME8
  • Mfr. Model # 4YME8
  • UNSPSC # 31201523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Colour Tan
  • Item Glass Cloth Tape
  • Length 25 ft.
  • Width 2"
  • Material Silica
  • Shape Roll
  • Thickness 125.0 mil
  • Standards Mil Spec
  • Performance Temp. 0 Degrees to 1800 Degrees F
  • Duct Tape Grade Premium
  • Duct Tape Width 2"
  • Tape Color Family Brown
  • Duct Tape Type Cloth Tape
  • Duct Tape Length 25 ft.
  • Duct Tape Primary Material Cloth
  • Tape Shape Continuous Roll

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List