Skip Content
GLASS CLOTH WRAP,WOVEN EDGE,1 IN,62 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASS CLOTH WRAP,WOVEN EDGE,1 IN,62

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YME5
  • Mfr. Model # 4YME5
  • UNSPSC # 31201523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Colour Tan
  • Item Glass Cloth Tape
  • Length 50 ft.
  • Material Silica
  • Shape Roll
  • Width 1"
  • Thickness 62.0 mil
  • Standards Mil Spec
  • Performance Temp. 0 Degrees to 1800 Degrees F
  • Duct Tape Type Cloth Tape
  • Duct Tape Grade Premium
  • Tape Color Family Brown
  • Duct Tape Thickness 62.00 mil
  • Duct Tape Width 1"
  • Duct Tape Length 50 ft.
  • Tape Shape Continuous Roll
  • Duct Tape Primary Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list