Skip Content
GLASS CLOTH WRAP,WOVEN EDGE,1 IN,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASS CLOTH WRAP,WOVEN EDGE,1 IN,12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YME7
  • Mfr. Model # 4YME7
  • UNSPSC # 31201523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Tan
  • Length 25 ft.
  • Material Silica
  • Item Glass Cloth Tape
  • Width 1"
  • Shape Roll
  • Performance Temp. 0 Degrees to 1800 Degrees F
  • Standards Mil Spec
  • Thickness 125.0 mil
  • Duct Tape Type Cloth Tape
  • Duct Tape Grade Premium
  • Tape Color Family Brown
  • Duct Tape Thickness 125.00 mil
  • Duct Tape Width 1"
  • Duct Tape Length 25 ft.
  • Duct Tape Primary Material Cloth
  • Tape Shape Continuous Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list