Skip Content
GLASS CLOTH TAPE,ADHESIVE,W 4 IN,54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASS CLOTH TAPE,ADHESIVE,W 4 IN,54

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YMF3
  • Mfr. Model # 4YMF3
  • UNSPSC # 31201523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Colour Tan
  • Material Silica
  • Item Glass Cloth Tape
  • Width 4"
  • Length 25 ft.
  • Shape Roll
  • Thickness 54.0 mil
  • Performance Temp. 0 Degrees to 1800 Degrees F
  • Standards Mil Spec
  • Duct Tape Type Cloth Tape
  • Duct Tape Grade Premium
  • Tape Color Family Brown
  • Duct Tape Length 25 ft.
  • Duct Tape Width 4"
  • Duct Tape Thickness 54.00 mil
  • Duct Tape Primary Material Cloth
  • Tape Shape Continuous Roll

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List