Skip Content
GLASS CLEANER, TOUGH GUY, 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASS CLEANER, TOUGH GUY, 4L

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY600004
  • Mfr. Model # 600004
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 1645
  • Shipping Weight 9.25 lbs

Product Details

An effective solvent free, ammonia free window and glass cleaner. Use on all glass, windows and mirrors. Provides streak free and crystal clear with minimum effort. May also be used as a light duty hard surface cleaner. Can be used either concentrated or diluted with exceptional results.

Technical Specs

  • Case Quantity 4
  • Colour Blue
  • Container Type Plastic Bottle
  • Item Cleaner
  • Size 4 L
  • Recommended Dilution 1:3
  • Net Weight 8.8 lbs.
  • For Use On Glass
  • RTU Yield per Container 16 L

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list