GLASS CLEANER AEROSOL 532 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASS CLEANER AEROSOL 532 G

IMPERIAL SUPPLIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APB6541
  • Mfr. Model # 6541
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 2998
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Clear
  • Item Glass Cleaner
  • Container Type Aerosol Can
  • Container Size 18.75 oz.
  • Contains Water, IPA
  • pH 8.9
  • Appearance Foam
  • VOC Content 9.9%
  • Removes Smudges, Film, Bugs, and All Types of Dirt

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list