GLADHAND SHUTOFF EMERG 3/8 IN RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLADHAND SHUTOFF EMERG 3/8 IN RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO81-0001SBR
  • Mfr. Model # 81-0001SBR
  • UNSPSC # 25171702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Colour Red
  • Item Gladhand
  • Package Quantity 1
  • Standards SAE J318
  • Type Low-Profile Knob
  • Port Size (In.) 3/8
  • Material Aluminium Cast Body with Powder-coated Steel Clasp Plates

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list