GLADHAND SEAL CLSD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLADHAND SEAL CLSD

TECTRAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TET101113
  • Mfr. Model # 101113
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3177
  • Shipping Weight 0.6 lbs

Technical Specs

  • Port Size (In.) 3/4
  • Colour Black
  • Material Rubber
  • Package Quantity 25
  • Item Gladhand Seal
  • Includes Seal Only
  • Standards DOT FMVSS 106 (49 CFR 571.106 and 49 CFR 393.45)
  • Type Rubber Seal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list