GLADHAND POLYSEAL RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLADHAND POLYSEAL RED

TECTRAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TET101115R
  • Mfr. Model # 101115R
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3177
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Red
  • Material Polyurethane
  • Port Size (In.) 3/4
  • Package Quantity 10
  • Includes Seal Only
  • Item Gladhand Seal
  • Type Rubber Seal
  • Standards DOT FMVSS 106 (49 CFR 571.106 and 49 CFR 393.45)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list