Skip Content
GINDER DIE 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GINDER DIE 1/4IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3CRF9
  • Mfr. Model # 3CRF9
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

Pneumatic Die Grinder, Gen. Duty, Extended, Free Spd. (RPM) 22, 000, 0.50 HP, Rear Exhaust, 4.0 Avg. CFM at 15 Sec. Run Tm., 28.0 CFM at Full Ld., 1/4 In. Collet, Req. Press. (PSI) 90, Air Inlet NPT (In.) 1/4, Min. Hose Sz. (In.) 3/8, Ball Bearing Type, L

Technical Specs

  • Includes (2) Spanner Wrenches
  • HP 0.5
  • Bearing Type Ball
  • Item Air Die Grinder
  • Duty General
  • Exhaust Rear
  • Overall Length 11-5/16"
  • CFM @ Full Load 28.0
  • Handle Material Aluminum
  • Throttle Lever
  • Required Pressure 90 PSI
  • Variable Speed Yes
  • Free Speed 22,000 RPM
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Grinder Type Extended
  • Average CFM @ 15 Second Run Time 4.00

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list