GIN BLOCK 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GIN BLOCK 12IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2935-4012
  • Mfr. Model # 2935-4012
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.2 lbs

Technical Specs

  • Sheave Material C1045
  • Rope Dia. 1"
  • Sheave Outside Dia. 6"
  • Finish Painted Red
  • Includes Hook and Wheel
  • Item Gin Block
  • Designed For Light Hoisting with Low Line Speed
  • Block Material Forged Painted Red
  • Max. Cable Size 1.00"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list