Skip Content
GIFT SET 3 TOOL 412, 422, 442 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GIFT SET 3 TOOL 412, 422, 442

CHANNELLOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNLVJ3
  • Mfr. Model # VJ3
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.61 lbs

Technical Specs

  • Includes (1) Each: 412 - 6-1/2" V-Jaw Tongue and Groove Plier, 422 - 9-1/2" Curved, V-Jaw Tongue and Groove Plier, 442 - 12" Curved, V-Jaw Tongue and Groove Plier
  • Handle Type Dipped
  • Item Tongue and Groove Pliers Set
  • Material Carbon Steel
  • Number of Pieces 3
  • Handle Colour Blue
  • Standards ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Spring Return No
  • ESD Safe No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list