Skip Content
GIANT TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GIANT TOOL

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LPC1
  • Mfr. Model # 2LPC1
  • UNSPSC # 27112100
  • CATALOGUE PAGE # 2100
  • Shipping Weight 10.1 lbs

Product Details

Giant Tool, Capacity 3/4 In. to 1-1/4 In., For Use With Giant Band from 3/4 In. to 1-1/4 In., Includes Built-In Cutter

Technical Specs

  • For Use With Mfr. No. GRC432, GRC442
  • Includes Built-In Cutter
  • Height (In.) 4-3/8
  • Item Band Clamp Tool
  • Capacity 3/4" - 1-1/4"
  • Length (In.) 16
  • Width (In.) 12
  • Package Quantity 1
  • Characteristics Applies Tension, Cuts Tail

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list