Skip Content
Discontinued with Replacement
GHS WALLET CARDS (50/PKG) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GHS WALLET CARDS (50/PKG)

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10X331
  • Mfr. Model # 10X331
  • UNSPSC # 60106108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
GHS WALLET CARDS (50/PKG)

Price: NA

Technical Specs

  • Height 4-1/2"
  • Depth 1"
  • Includes 50 pieces
  • Item Wallet Card
  • Width 3"
  • Provides Reference to main parts of Globally Harmonized System
  • Language English
  • Safety Training and Reference Materials Item Wallet Card
  • Safety Training and Reference Material Subject Chemical Safety
  • Regulations Covered Globally Harmonized System
  • Safety Training and Reference Material Title Chemical/HAZMAT Training
  • Video Length No Video

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list