Skip Content
GHS WALL CHART (24IN X 36IN) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GHS WALL CHART (24IN X 36IN)

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMGHS1003C
  • Mfr. Model # GHS1003C
  • UNSPSC # 44122016
  • CATALOGUE PAGE # 2280
  • Shipping Weight 0.75 lbs

Technical Specs

  • Height 36"
  • Material Plastic
  • Width 24"
  • Standards GHS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list