Skip Content
GHS TRAINING KIT - FRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GHS TRAINING KIT - FRENCH

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMGHS2001
  • Mfr. Model # GHS2001
  • UNSPSC # 14111514
  • CATALOGUE PAGE # 2280
  • Shipping Weight 15.0 lbs

Technical Specs

  • Time 30 min.
  • For Use With Workplace GHS Training
  • Language French
  • Subject Matter Workplace GHS Training
  • Includes Instructors Manual (1), Worker Training Video (1), Student Notebook (10), SDS Pocket Booklet (10), Certificate of Completion (10), GHS Wallet Cards (10)
  • Depth 13"
  • Material Paper and Vinyl
  • Item Comprehensive GHS Training Program (French)
  • Height 5"
  • Type N/A
  • Width 13"
  • Format Kit
  • Provides WHMIS 2015 Training
  • System Requirements N/A
  • Book Description N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list