Skip Content
GHS STUDENT TRAINING MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GHS STUDENT TRAINING MANUAL

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10X335
  • Mfr. Model # 10X335
  • UNSPSC # 60106108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Depth 1/2"
  • Height 11"
  • For Use With 10X336 DVD
  • Item Training Workbook
  • Width 8-1/2"
  • Language English
  • Number of Pages 82
  • Provides Training for Globally Harmonized System
  • Safety Training and Reference Materials Item Book/Booklet
  • Regulations Covered Globally Harmonized System
  • Safety Training and Reference Material Title Chemical/HAZMAT Training
  • Safety Training and Reference Material Subject Chemical Safety
  • Video Length No Video

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list