Skip Content
GHS STUDENT MANUAL FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GHS STUDENT MANUAL FR

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMGHS2004
  • Mfr. Model # GHS2004
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Workplace GHS Training
  • Language French
  • Number of Pages 92
  • Depth 0.125"
  • Item GHS Student Notebook (French)
  • Includes N/A
  • Height 8.25"
  • Width 5.5"
  • Provides WHMIS 2015 Training
  • Book Description Workplace GHS Student Note Book (French)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list