Skip Content
GHS SIMPLIFIED PICTOGRAM CHART(24X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GHS SIMPLIFIED PICTOGRAM CHART(24X3

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23J568
  • Mfr. Model # 23J568
  • UNSPSC # 60106108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Depth 1/8"
  • Item GHS Wall Chart
  • Height 36"
  • Material Plastic
  • Width 24"
  • Provides Reference to Main Parts of Globally Harmonized System
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list