Skip Content
GHS POSTER CHEMICAL LABELING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GHS POSTER CHEMICAL LABELING

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG6037
  • Mfr. Model # 6037
  • UNSPSC # 60106108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Height 18"
  • Item GHS SDS Labeling Poster
  • Material Recycled Plastic
  • Width 24"
  • Legend Global Harmonized System - Labeling
  • Legend/Background Color Red and White
  • Green Environmental Attribute 100% Total Recycled Content
  • Standards GHS HazCom Standards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list