Skip Content
GHS OXIDIZING LABEL, 2IN, 4/CARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GHS OXIDIZING LABEL, 2IN, 4/CARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY118883
  • Mfr. Model # 118883
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 2"
  • Material Coated Paper
  • Width 2"
  • Legend Pictogram
  • Legend/Background Color Black/Red on White
  • No. of Labels 4
  • Standards GHS
  • Item GHS Label
  • Shape Diamond
  • Write on Surface No
  • Metal Detectable No
  • Laminated No
  • Language No Text
  • Indoor/Outdoor Usage Indoor Only
  • Self-Adhesive Yes
  • Hazard Communication Standard GHS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list