Skip Content
GHS INFORMATION WALL CHART 24 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GHS INFORMATION WALL CHART 24 X 36

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10X327
  • Mfr. Model # 10X327
  • UNSPSC # 60106108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 24"
  • Depth 1/16"
  • Item Wall Chart
  • Material White Matte Vinyl
  • Width 36"
  • Format Chart
  • Type Wall Chart
  • Provides Compliance with Globally Harmonized System
  • Language English
  • Subject Matter Chemical/HAZMAT Training

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List