Skip Content
Discontinued with Replacement
GHS INFORMATION WALL CHART 18 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GHS INFORMATION WALL CHART 18 X 24

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10X328
  • Mfr. Model # 10X328
  • UNSPSC # 60106108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
GHS WALL CHART (18IN X 24IN)

Price: NA

Technical Specs

  • Depth 1/16"
  • Height 18"
  • Item Wall Chart
  • Provides Compliance with Globally Harmonized System
  • Width 24"
  • Language English
  • Regulations Covered Globally Harmonized System
  • Safety Training and Reference Materials Item Poster
  • Safety Training and Reference Material Title Chemical/HAZMAT Training
  • Video Length No Video
  • Safety Training and Reference Material Subject Chemical Safety

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list