GHS HEALTH DANGR LABL, 5/8, 39/CARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GHS HEALTH DANGR LABL, 5/8, 39/CARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY118851
  • Mfr. Model # 118851
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Vinyl
  • Height 5/8"
  • Legend Pictogram
  • Width 5/8"
  • Standards GHS
  • Legend/Background Color Black/Red on White
  • No. of Labels 39
  • Item GHS Label
  • Shape Square
  • Language No Text
  • Metal Detectable No
  • Write on Surface No
  • Laminated No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes
  • Hazard Communication Standard GHS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list