Skip Content
GHS HEALTH DANGER LABEL, 1, 16/CARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GHS HEALTH DANGER LABEL, 1, 16/CARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY118852
  • Mfr. Model # 118852
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 1"
  • Material Vinyl
  • Width 1"
  • Legend Pictogram
  • Legend/Background Color Black/Red on White
  • Standards GHS
  • No. of Labels 16
  • Item GHS Label
  • Shape Diamond
  • Language No Text
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Metal Detectable No
  • Write on Surface No
  • Laminated No
  • Self-Adhesive Yes
  • Hazard Communication Standard GHS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list