Skip Content
GHS GAS PRESSURE LABEL, 2IN, 4/CARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GHS GAS PRESSURE LABEL, 2IN, 4/CARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY118889
  • Mfr. Model # 118889
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 2"
  • Material Coated Paper
  • Width 2"
  • Legend Pictogram
  • Legend/Background Color Black/Red on White
  • Standards GHS
  • No. of Labels 4
  • Item GHS Label
  • Language No Text
  • Shape Diamond
  • Write on Surface No
  • Metal Detectable No
  • Laminated No
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor Only
  • Hazard Communication Standard GHS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list