GHS EXPLOSIVE LABEL, 1IN, 16/CARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GHS EXPLOSIVE LABEL, 1IN, 16/CARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY118816
  • Mfr. Model # 118816
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Vinyl
  • Height 1"
  • Width 1"
  • Legend Pictogram
  • Legend/Background Color Black/Red on White
  • Standards GHS
  • No. of Labels 16
  • Item GHS Label
  • Shape Diamond
  • Language No Text
  • Metal Detectable No
  • Self-Adhesive Yes
  • Write on Surface No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Laminated No
  • Hazard Communication Standard GHS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list