Skip Content
GHS ENVIRONMNTAL LABEL, 2IN, 4/CARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GHS ENVIRONMNTAL LABEL, 2IN, 4/CARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY118865
  • Mfr. Model # 118865
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Width 2"
  • Height 2"
  • Material Vinyl
  • Legend Pictogram
  • Legend/Background Color Black/Red on White
  • No. of Labels 4
  • Standards GHS
  • Item GHS Label
  • Shape Diamond
  • Language No Text
  • Metal Detectable No
  • Laminated No
  • Self-Adhesive Yes
  • Hazard Communication Standard GHS
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list