Skip Content
GHS COMPLETE TRAINING CENTER ENG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GHS COMPLETE TRAINING CENTER ENG

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG6066
  • Mfr. Model # 6066
  • UNSPSC # 60106108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Depth 4"
  • Height 29"
  • Includes GHS Training Station, GHS Training Binder, DVD, (10) English Training Booklets
  • Item GHS Training Kit with DVD
  • Material Recycled Stainless Steel
  • Width 20"
  • Legend/Background Color White/Red
  • Language English
  • Legend Right To Understand GHS Training Center
  • Mounting Type Wall Mount
  • Standards GHS HazCom Standards
  • Legend Color Red, White
  • Background Color Red, White
  • Binder Holder Type Pocket
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Portable No
  • No. of Binders Included 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list