Skip Content
GHS ACUTE TOXIC LABEL, 2IN, 4/CARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GHS ACUTE TOXIC LABEL, 2IN, 4/CARD

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY118859
  • Mfr. Model # 118859
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Vinyl
  • Height 2"
  • Width 2"
  • Legend/Background Color Black/Red on White
  • Legend Pictogram
  • Standards GHS
  • No. of Labels 4
  • Item GHS Label
  • Shape Diamond
  • Language No Text
  • Metal Detectable No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface No
  • Laminated No
  • Self-Adhesive Yes
  • Hazard Communication Standard GHS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list