!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REDUCNG TEE 1/2 X 1/2 X 1/4 IN GALV

REDUCNG TEE 1/2 X 1/2 X 1/4 IN GALV

APPROVED VENDOR

REDUCNG TEE 1/2 X 1/2 X 1/4 IN GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCNG TEE 1/2 X 1/2 X 1/4 IN GALV

REDUCNG TEE 1/2 X 1/2 X 1/4 IN GALV

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM5P851
  • Mfr. Model # 5P851
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Galvanized reducing tees. Pipe size 1/2" x 1/2" x 1/4".

Technical Specs

  • Item Reducing Tee
  • Fitting Schedule/Class Class 150
  • Fitting Connection Type FNPT
  • Max. Pressure 300 PSI @ 150 Degrees F WOG, 150 PSI Saturated Steam
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Pipe Fitting Material Galvanized Malleable Iron
  • Pipe Size - Pipe Fitting 1/2" x 1/2" x 1/4"
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
  • Saturated Steam Pressure 150 PSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list