!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CORD EXT SLIDELOCK 15A 12/3GA 90FT

CORD EXT SLIDELOCK 15A 12/3GA 90FT

POWER FIRST

CORD EXT SLIDELOCK 15A 12/3GA 90FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORD EXT SLIDELOCK 15A 12/3GA 90FT

CORD EXT SLIDELOCK 15A 12/3GA 90FT

POWER FIRST

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE4FZY9
  • Mfr. Model # 4FZY9
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.674 lbs
Suggested Replacement Product
LIGHTED AND LOCKING EXTENSION CORD, 90 FT, 12 AWG WIRE SIZE, 12/3, SJTOW, YELLOW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $226.25 / EACH

EHC: EHC :

Product Details

Extension Cord, Slide Lock, Indoor/Outdoor, Cord Length 90 Ft., Gauge/Conductor 12/3, Max. Amps 15, Voltage Rating 125, Watts 1875W, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Temp. Range -50 to 90 C, Nominal Outside Dia. 0.421 In., Power Indicator, NEMA Plug Configuration 5-15P, NEMA Connector 5-15R, Number of Outlets 1, Standards UL/CUL

Technical Specs

  • Item Lighted and Locking Extension Cord
  • Max. Amps 15 A
  • Number of Outlets 1
  • Jacket Material PVC
  • Nominal Outside Dia. 0.421"
  • Colour Yellow
  • Cord Length 90 ft.
  • Voltage 125 V
  • Jacket Colour Yellow
  • Power Indicator Yes
  • Standards UL/cUL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list