Skip Content
GFCI TRI-CORD,RIGHT ANGLE,120V,12/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GFCI TRI-CORD,RIGHT ANGLE,120V,12/3

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9MG38
  • Mfr. Model # 9MG38
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Voltage Rating 120 V
  • Cord Length 25 ft.
  • NEMA Plug Configuration T-head
  • Item GFCI Protected Tri-Cord
  • Colour Yellow
  • Gauge/Conductor 12/3
  • Material Heavy Impact Resistant Polymer
  • Number of Wires 3
  • Number of Poles 2
  • Hz 50/60
  • Reset Type Manual
  • Standards UL, CSA
  • Enclosure Rating Outdoor
  • Amps 15
  • NEC Cord Designation SJTW-A
  • Outlet Configuration 3 Outlets
  • Range of Lengths 25 ft.
  • NEMA Receptacle Configuration (3) 5-15R
  • Self-Testing No
  • Portable GFCI Receptacle Cord Length 24 ft. 8"
  • Portable GFCI Plug Cord Length No Cord

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list