Skip Content
GFCI TRI-CORD,12/3 AWG,3 OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GFCI TRI-CORD,12/3 AWG,3 OUTLET

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8Y196
  • Mfr. Model # 8Y196
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Cord Length 6 ft.
  • Item GFCI Protected Tri-Cord
  • Voltage Rating 120V
  • NEMA Plug Configuration T-head
  • Gauge/Conductor 12/3
  • Colour Yellow
  • Number of Poles 2
  • Material Heavy Impact Resistant Polymer
  • Number of Wires 3
  • Hz 50/60
  • Reset Type Manual
  • Range of Lengths 5 - 10 ft.
  • Enclosure Rating Outdoor
  • Standards UL, CSA
  • Amps 15
  • NEC Cord Designation SJTW-A
  • Self-Testing No
  • Portable GFCI Plug Cord Length No Cord
  • Outlet Configuration 3 Outlets
  • Portable GFCI Receptacle Cord Length 5 ft. 8"
  • NEMA Receptacle Configuration (3) 5-15R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list